Beli bearing puller set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Bearing Grip Puller Set
    Mulai

    Rp7.199.900

    SUPER TOOL Bearing Grip Puller Set
    Deskripsi:
    -Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
  2. SUPER TOOL Bearing Push Puller Set (Treker Bearing)
    Mulai

    Rp9.999.900

    SUPER TOOL Bearing Push Puller Set (Treker Bearing)
    Deskripsi:
    -Optimum puller set for push-in/pull-out of bearing, gear, pulley, etc. in a deep place.
  3. WESTWARD Slide Hammer Puller Set
    Mulai

    Rp3.399.900

    WESTWARD Slide Hammer Puller Set
    Deskripsi:
    Good tool set to have for pulling or removing stubborn oil seals, bearings, harmonic balancers, bushings, axles, gears, and other press-fitted parts. Has a 3-pc. axle-bearing puller that easily removes flange-type and semifloating rear axles. Can match all 5/8-18 thread slide hammers.
    atribut:
    • Item: Slide Hammer Puller Set
    • Overall Length (inch): 29
    • Handle End Thread (inch): 5/8
  4. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  5. WESTWARD Manual Puller Set
    Mulai

    Rp2.999.900

    WESTWARD Manual Puller Set
    atribut:
    • Sizes Included: Various
    • Number of Jaws: 2 or 3
    • For Use On: Wheel hub
    • For use with: Jaw Pullers
    • Product Type: Manual Puller Set
    • Puller Length (In.): Various
    • UNSPSC: 27111712
  6. SIMATOOL Ball Bearing Puller
    Mulai

    Rp20.999.900

    SIMATOOL Ball Bearing Puller
    Deskripsi:
    The Bearing Puller BP 61 removes deep groove ball bearings from shafts and housings. With the extractor tool BP 61, deep groove ball bearings can be removed from the shaft. It is also equally suited for removing bearings from just a shaft. Even sealed bearings can be dismounted once the seal is removed. The hooks of the puller arms are placed in the outer ring. The toolset can be used with 61 different kinds of deep groove ball bearings with diameters of 10 to 100mm.
  7. TEKIRO Bearing Puller Blind Set (Treker Bearing)
    Mulai

    Rp1.499.900

    TEKIRO Bearing Puller Blind Set (Treker Bearing)
    Deskripsi:
    Long slide chrome finishChrome molybdenum extractorHigh durable hardness
    atribut:
    • Size (pcs): 5
    • Dimension 1 (mm): 390
    • Dimension 2 (mm): 12
  8. JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)
    Mulai

    Rp7.399.900

    JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. FATOOLS Bearing Separator
    Mulai

    Rp4.399.900

    FATOOLS Bearing Separator
    atribut:
    • Size (mm): 7-60
  10. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  11. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  12. OTC Puller Set
    Mulai

    Rp40.999.900

    OTC Puller Set
    Deskripsi:
    These sets include jaw pullers, bearing splitters, and push-pullers. Jaw pullers grip components with their claw and unseat them from shafts or recesses. Bearing splitters act as a wedge that works with a push-puller or jaw puller to remove bearings or other press-fit components from shafts. Push-pullers have a bar with a forcing screw that turns to apply pushing or pulling force to remove and install parts.
  13. Enerpac Hydraulic Ram Puller (Treker Set)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Ram Puller (Treker Set)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 27111712
    • Number of Jaws: 3
  14. Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Mulai

    Rp12.999.900

    Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Deskripsi:
    The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.
    atribut:
    • Resolution (mm): 0.001
    • Graduation (mm): 0.001
    • Accuracy (µm): ±3
    • Measuring Faces: Carbide Tipped (Spindle Only)
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  15. IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)
    Mulai

    Rp829.900

    IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)
    Deskripsi:
    Alat penarik bearing dari dalam (inner hole)/ internal blind hole bearing puller model ketok. set 9pcs merk "Impact". Kualitas sangat bagus dan bahan tebal. Alat bantu ini memudahkan dan lebih menghemat waktu mengganti bearing bagi para mekanik profesional ataupun penghobi yang suka bongkar pasang mesin.Ukuran alat untuk lubang bearing: 8-10 mm, 10-12 mm, 12-14 mm, 15-17 mm, 17-20 mm, 20-24 mm, 25-29 mm, 30-32 mm
    atribut:
    • Number of Bearing Puller: 9
  16. Wipro Bearing Puller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    Wipro Bearing Puller Set
    Deskripsi:
    -For Internal Bearing Puller-For External Bearing Puller
    atribut:
    • Bearing Puller Range (mm): 32 to 112
    • Compatibility Bearing Size: 6005, 6006, 6007, 6008, 6009, 6010, 6205, 6206, 6207, 6208, 6209, 6210, 6305, 6306, 6307, 6308, 6309, 6310
    • Lead Screw Hex Size (mm): 17
    • Lead Screw Length (mm): 210
    • Lead Screw Thread: M16
    • Net Weight (kg): 2.61
    • Pull Rod Hex Size (mm): 14
    • Pull Rod Length (mm): 160
    • Pull Rod Thread: M10
    • Type: WPE-0030
  17. FAG Deep Groove Ball Bearing 4200 Series TVH (Laher)
    Mulai

    Rp219.900

    FAG Deep Groove Ball Bearing 4200 Series TVH (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  18. WESTWARD Slide Hammer Puller
    Mulai

    Rp1.699.900

    WESTWARD Slide Hammer Puller
    atribut:
    • Item: Slide Hammer Puller
  19. WESTWARD Bearing Separator
    Mulai

    Rp889.900

    WESTWARD Bearing Separator
    atribut:
    • Product Type: Bearing Separator
Daftar Harga bearing puller set Terbaru November 2026
SUPER TOOL Bearing Grip Puller SetRp7.199.900
SUPER TOOL Bearing Push Puller Set (Treker Bearing)Rp9.999.900
WESTWARD Slide Hammer Puller SetRp3.399.900
Kennedy Hydraulic Puller SetRp4.899.900
WESTWARD Manual Puller SetRp2.999.900
SIMATOOL Ball Bearing PullerRp20.999.900
TEKIRO Bearing Puller Blind Set (Treker Bearing)Rp1.499.900
JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)Rp7.399.900
FATOOLS Bearing SeparatorRp4.399.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)